References
INA:KRVE35-PP-A
Rubix:238A1144
Manufacturer :0055917320000
EAN:4012802368505

Product details : INA KRVE35-PP-A SINGLE ROW STUD TYPE TRACK ROLLER
Yoke type track roller KRVE..-PP-A, full complement needle roller set, with axial guidance, with eccentric
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x20x20 mm |
|---|---|
| Logistic Weight | 182 g |
| Inner diameter | 20 mm |
| Width | 52 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 35 mm |
| Series | krve..-pp-a |
| Reference speed | 1600 rpm |
| Basic static load, radial - C0r | 23400 N |
| Basic dynamic load, radial - Cr | 12700 N |
Show UNSPSC/ECL@SS
£ 66.10 excl. VAT
/ Each
£ 79.32 incl. VAT
- Usually arrives within 14 working days
