NTN KR19F NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KR19F
See technical informationSee documentsReferences
NTN:KR19F
Rubix:205A4614
EAN:4547359801576



Documents
Product details : NTN KR19F NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, with cage, slot for screwdriver, oil hole, double-side seals, cylindrical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x19x32 mm |
|---|---|
| Logistic Weight | 42 g |
| Inner diameter | 10 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 19 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 4.75 N |
| Standard | iso 15 |
| Basic static load, radial - C0r | 5400 N |
| Basic dynamic load, radial - Cr | 4750 N |
Show UNSPSC/ECL@SS
£ 19.20 excl. VAT
/ Each
£ 23.04 incl. VAT
- Delivery usually within ( 3 ) days
