References
INA:KRV80-PP-A
Rubix:238A3926
Manufacturer :0057535200000
EAN:4012802428360

Product details : INA KRV80-PP-A SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KRV..-PP, with axial guidance, full complement needle roller set, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x30x30 mm |
|---|---|
| Logistic Weight | 1597 g |
| Inner diameter | 30 mm |
| Width | 100 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 80 mm |
| Series | krv..-pp-a |
| Reference speed | 850 rpm |
| Basic static load, radial - C0r | 118000 N |
| Basic dynamic load, radial - Cr | 48000 N |
Show UNSPSC/ECL@SS
£ 136.31 excl. VAT
/ Each
£ 163.57 incl. VAT
- Delivery usually within ( 7 ) days
