References
INA:KRVE16-PP-A
Rubix:238A1332
Manufacturer :0057417340000
EAN:4012802428087

Product details : INA KRVE16-PP-A SINGLE ROW STUD TYPE TRACK ROLLER
Yoke type track roller KRVE..-PP-A, full complement needle roller set, with axial guidance, with eccentric
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x9x9 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 9 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 16 mm |
| Series | krve..-pp-a |
| Reference speed | 3800 rpm |
| Basic static load, radial - C0r | 6700 N |
| Basic dynamic load, radial - Cr | 4850 N |
Show UNSPSC/ECL@SS
£ 38.11 excl. VAT
/ Each
£ 45.73 incl. VAT
- Delivery usually within ( 7 ) days
