Yoke type track roller
Inner diameter | 35 mm |
---|---|
Width | 100 mm |
Sealing | Two rubber seals |
Logistics dimensions (L x W x H) | 100x35x35 mm |
---|---|
Logistic Weight | 1667 g |
Inner diameter | 35 mm |
Width | 100 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | KRE..-PP-A |
Material | Steel |
Reference speed | 1300 rpm |
Basic static load, radial - C0r | 78000 N |
Basic dynamic load, radial - Cr | 38500 N |
Outer diameter | 80 mm |
Usually arrives within 14 working days