References
Tranemo:52378493006
Rubix:256A8925
EAN:7393286282547

Product details : TRANEMO 523784 ZENITH FR LADIES JACKET ORANGE/NAVY L
Inherent flame-retardant Hi-Vis women's work jacket made from a comfortable fabric with high tear resistance and good colour fastness. The work jacket is suitable for tasks in a high voltage environment where high visibility is also required. Metal-free. Concealed button and zipper closure on the front. Extended back panel with two side slits for extra freedom of movement. Two loops for radio/gas monitor. Vertical chest pockets with zipper. Sleeve pocket with flap, concealed key ring and loop for ID pouch. Side pockets with flap. Adjustable cuffs. Three inner pockets, one of which is a phone pocket. Contrast stitching. STANDARDS:EN ISO 11612EN 61482-2EN 1149-5EN 13034EN ISO 20471RIS-3279-TOMTRANEMO SKINSAFE
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| High visibility | yes |
| Main material | modacrylic |
| Secondary colour | navy |
| Material | ara tx (36% modacrylic / 33% polyester / 30% aramid / 1% antistatic, 260 g/m²) and tera tx (45% modacrylic / 35% cotton / 18% polyamide / 2% antistatic, 260 g/m²). |
| Flame Resistance | inherent vlamvertragend (pfas-vrij); bescherming conform en iso 11612 en en 61482-2. |
Show UNSPSC/ECL@SS
£ 289.17 excl. VAT
/ Each
£ 347.00 incl. VAT
- Usually arrives within 14 working days