MASCOT 17384 ADVANCED HOODIE W/ZIPPER BLACK XL


Zippered hooded sweater

References
mascot:17384-319-09-XL
rubix:240A3162
ean:5711074605361
brand logo
brand logo
Technical specifications
Colourblack
Sizexl
Main materialcotton
See all Specifications

Product details : MASCOT 17384 ADVANCED HOODIE W/ZIPPER BLACK XL


Modern, comfortable fit with optimal freedom of movement. Zipper closure and internal wind stopper, so no wind comes in. Hood with adjustable elastic. Elastic drawstring, adjustable at the bottom. The fabric on the chest is suitable for printing.

Technical specifications


Attributes
Colourblack
Sizexl
Main materialcotton
Material69% cotton/26% polyester/5% elastane
Show UNSPSC/ECL@SS
£ 89.05 excl. VAT
/ Each
£ 106.86 incl. VAT
  • Usually arrives within 14 working days