SMC ZPT40FSJ50-06-A14 SWINGING PAD
Ball Joint with Buffer - ZPT-J/K
See technical informationSee documentsReferences
SMC:ZPT40FSJ50-06-A14
Rubix:394A0057
Manufacturer :ZPT40FSJ50-06-A14

Documents
Product details : SMC ZPT40FSJ50-06-A14 SWINGING PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 10 - Ø 50 mm
Shapes: Flat Type
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Female Thread and One-touch Fitting Vertical Vacuum Inlet with Ball Joint.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 40 mm |
| Shape | round |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 91.01 excl. VAT
/ Each
£ 109.21 incl. VAT
- Delivery usually within ( 20 ) days