References
SMC:ZPT25FN-B5
Rubix:394A2224

Documents
Product details : SMC ZPT25FN-B5 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT-B*, Ball Joint Pad without Buffer, Female Thread, Vertical Entry
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Material | nbr |
| Diameter | 25 mm |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 31.71 excl. VAT
/ Each
£ 38.05 incl. VAT
- Delivery usually within ( 8 ) days