References
Optibelt:20-2 31 T10
Rubix:263A9371
Manufacturer :1532987
EAN:4014486237290



Product details : OPTIBELT 20-2-31T10 TIMING BELT PULLEY
Metric timing belt pulleys for plain boring
Metric toothed washer for cylindrical bore
Technical specifications
Attributes
| Logistic Weight | 208 g |
|---|---|
| Profile | t10 |
| Number of teeth | 20 |
| Total width | 31 mm |
| Material | aluminum |
| Number of washer discs | 2 |
| Effective diameter | 63.66 mm |
| Finished bore | 24 mm |
Show UNSPSC/ECL@SS
£ 7.07 excl. VAT
/ Each
£ 8.48 incl. VAT
- Usually arrives within 14 working days
