BOSCH 06019M7120 ISR 18V-30 PHX (SOLO CARTON BOX) 1/4IN HEX BIT HOLDER
06019M7120 ISR 18V-30 PHX (SOLO CARTON BOX) 1/4IN HEX BIT HOLDER
See technical informationSee documentsReferences
Bosch:ISR 18V-30 PHX
Rubix:474A0422
Manufacturer :06019M7120
EAN:4053423255263

Documents
Product details : BOSCH 06019M7120 ISR 18V-30 PHX (SOLO CARTON BOX) 1/4IN HEX BIT HOLDER
Consistent; Reliable & Affordable 18V smart solution made for industiral assembly lines
Strengths
Extreme durabilty for industrial use: Extended lifetime for optimal operation without part failure. Industrial grade clutch endurance & switching cycles boosting screw counts. Outstanding performance consistency: Precision clutch with auto-shutoff, in combination with special engineered gearbox enabling 2X better speed output consistency and torque accuracy: Ergonomic industrial design: Slim handle, light weight & short head lenght to minimize operation fatigue and maximize application flexibility.
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 30 N.m |
| Weight | 0.7 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 121.62 excl. VAT
/ Each
£ 145.94 incl. VAT
- Usually arrives within 14 working days
