ROEBUCK 1/2 INCH COMPOSITE IMPACT WRENCH MAX TORQUE 1302NM SM-43-4114P
1/2'' composite impact wrench
See technical informationSee documentsReferences
Roebuck:8496695
Rubix:8496695
EAN:3660338469305


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Maximum torque | 624 N.m |
| Weight | 1.24 kg |
Documents
Product details : ROEBUCK 1/2 INCH COMPOSITE IMPACT WRENCH MAX TORQUE 1302NM SM-43-4114P
Twin hammer mechanism.
Composite structure allowing a great robustness of the tool while ensuring a suitable weight to the user.Progressive power by the trigger.Technical characteristics:Length (mm) 157Unloaded speed (rpm) 12000Maximum torque (Nm) 624Average torque (Nm) 34 - 338Weight (kg) 1.24Air consumption (l / min) 113
Composite structure allowing a great robustness of the tool while ensuring a suitable weight to the user.Progressive power by the trigger.Technical characteristics:Length (mm) 157Unloaded speed (rpm) 12000Maximum torque (Nm) 624Average torque (Nm) 34 - 338Weight (kg) 1.24Air consumption (l / min) 113
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Maximum torque | 624 N.m |
| Weight | 1.24 kg |
| No-load speed | 12000 rpm |
| Air consumption | 113 l/min |
| Total length | 157 mm |
Show UNSPSC/ECL@SS
£ 203.14 excl. VAT
/ Each
£ 243.77 incl. VAT
- In stock: Next day delivery