ROEBUCK 1/2 INCH COMPOSITE IMPACT WRENCH MAX TORQUE 1492NM SM-434133P1
1/2'' composite impact wrench
See technical informationSee documentsReferences
Roebuck:8496696
Rubix:8496696
EAN:3660338468490


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Maximum torque | 1054 N.m |
| Weight | 2.04 kg |
Documents
Product details : ROEBUCK 1/2 INCH COMPOSITE IMPACT WRENCH MAX TORQUE 1492NM SM-434133P1
Twin hammer mechanism.Composite structure allowing a great robustness of the tool while ensuring a suitable weight to the user.Technical characteristics:Length (mm) 186Unloaded speed (rpm) 9000Maximum torque (Nm) 1054Average torque (Nm) 68-746Weight (kg) 2.04Air consumption (l / min) 125
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Maximum torque | 1054 N.m |
| Weight | 2.04 kg |
| No-load speed | 9000 rpm |
| Air consumption | 125 l/min |
| Total length | 186 mm |
Show UNSPSC/ECL@SS
£ 171.37 excl. VAT
/ Each
£ 205.64 incl. VAT
- In stock: Next day delivery