FACOM 1/2DR IMPACT WRENCH NS.1600FPB


Ultra Compact Impact Wrench

References
facom:NS.1600FPB
rubix:156A0166
ean:3662424039898
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Maximum torque860 N.m
Weight1.3 kg
See all Specifications

Product details : FACOM 1/2DR IMPACT WRENCH NS.1600FPB


Strengths

•3 power settings, “one hand” reverse
Supplied with hanging hook, reduces user fatigue
Monobloc body design extending its lifetime
Built-in shock absorbers protecting the tool from damage
Ergonomic soft handle resistant to hydrocarbons and solvents
Compact to enable access in difficult areas
Socket held by ball + pin

Technical specifications


Attributes
Square drive adapter1/2 ''
Maximum torque860 N.m
Weight1.3 kg
No-load speed10000 rpm
Total length111 mm
Show UNSPSC/ECL@SS
£ 213.69 excl. VAT
/ Each
£ 256.43 incl. VAT
  • Usually arrives within 14 working days