ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 15MM
1/2" drive deep metric sockets
See technical informationSee documentsReferences
Roebuck:4981771
Rubix:046452
EAN:3660338484124
Documents
Product details : ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 15MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 15 mm |
| Length | 78 mm |
Show UNSPSC/ECL@SS
£ 5.26 excl. VAT
/ Each
£ 6.31 incl. VAT
- In stock: Next day delivery

