Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
FACOM SOCKET D.143B
FACOM SOCKET D.143B
Socket
References
facom:
D.143B
rubix:
1238028
ean:
3148516713315
Product details
Technical specifications
Product details : FACOM SOCKET D.143B
Socket for angular tightening of hub nut
- Drive: 3/4" square.
- 36 mm hex.
Weight: 415 g.
Technical specifications
Attributes
Logistic Weight
296
g
Packaged dimensions (D x W x H)
58
x
45
x
45
mm
Package weight
296
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.18
excl. VAT
/
Each
£
44.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM SOCKET NK.17A
FACOM S.20 S BI-HEX SOCKET 1/2 INCH DRIVE 20MM
STAHLWILLE 02010018 3/8 INCH DRIVE X 18MM SOCKET BI-HEX
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 12MM
FACOM J.5/8LA 3/8 DRIVE L/REACH 12-PNT OGV SOCKET 5/8
ROEBUCK HEX SOCKET 1/4 DRIVE X 10MM
ROEBUCK SOCKET 1/2 DRIVE 1/2 INCH A/F
BAHCO 6700SM-13 SOCKET 1/4
STAHLWILLE 03010020 1/2 INCH DRIVE X 20MM SOCKET BI-HEX
FACOM SOCKET NK.33A
STAHLWILLE 01020007 40L HEX SOCKET EXTRA DEEP 7.0MM
ROEBUCK 880252 3/8IN DRIVE HEX /6 POINT 9/16IN A/F SOCKETS
BAHCO 8900DM-41 SOCKET 3/4
BAHCO K9801M-75 POWER SOCKET 1.1/2IN 75MM
BAHCO A6800DZ-1/2 SOCKET 1/4 AEROSPACE