FACOM 1/2 SD X 1/2 AF DEEP SOCKET S.1/2LA

S.LA - 1/2" sockets long 12-point in inches

See technical information
References
Facom:S.1/2LA
Rubix:154A5058
EAN:3148510556659
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter22.3 mm
Length82.2 mm
See all Specifications

Product details : FACOM 1/2 SD X 1/2 AF DEEP SOCKET S.1/2LA


S.LA - 1/2" sockets long 12-point in inches
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.

Technical specifications


Attributes
Logistic Weight120 g
Packaged dimensions (D x W x H)77x21x21 mm
Package weight119 g
Square drive adapter1/2 ''
Diameter22.3 mm
Length82.2 mm
Finishingchromed
Weight135 g
Show UNSPSC/ECL@SS
£ 18.93 excl. VAT
/ Each
£ 22.72 incl. VAT
  • Delivery usually within ( 14 ) days