ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 8MM
1/2" drive standard metric sockets
See technical informationSee documentsReferences
Roebuck:4981722
Rubix:046440
EAN:3660338484452
Documents
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 8MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 8 mm |
| Length | 38 mm |
Show UNSPSC/ECL@SS
£ 5.99 excl. VAT
/ Each
£ 7.19 incl. VAT
- In stock: Next day delivery

