Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 1/2 INCHDRIVE 6 POINT 24MM DEEP SOCKET 880227
ROEBUCK 1/2 INCHDRIVE 6 POINT 24MM DEEP SOCKET 880227
1/2" deep hex sockets metric
References
roebuck:
880227
rubix:
209A7486
ean:
3660338336546
Technical specifications
Square drive adapter
1/2
''
Diameter
24
mm
Length
77
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 1/2 INCHDRIVE 6 POINT 24MM DEEP SOCKET 880227
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2" hex socket, matt finish
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
24
mm
Length
77
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.67
excl. VAT
/
Each
£
11.60
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
ROEBUCK HEX SOCKET 1/2 DRIVE 1-1/16 INCH A/F
GEDORE 24MM3/4DRIMPSKT K 32 24
ROEBUCK 880333 1/2IN DRIVE 6 POINT 8MM SOCKET
GEDORE 19L-11 1/2 SQ DRIVE 11MM DEEP SOCKET 1718746
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 35MM
STAHLWILLE 01410024 1/4 INCH DRIVE X 3/8 HEX SOCKET
ROEBUCK 880146 3/8 DRIVE SOCKET BI-HEX 17MM 1
GEDORE 19 L 13 SOCKET 1/2 LONG HEXAGON MM
STAHLWILLE 02420028 3/8 INCH DRIVE X 7/16 DEEP SOCKET BI-HEX
FACOM SOCKET NM.50A
FACOM SOCKET NSB.22
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 14MM
STAHLWILLE 03020026 1/2 INCH DRIVE X 26MM DEEP SOCKET BI-HEX
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 24MM
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1.5/16 A/F