References
Gedore:D 19 11
Rubix:114A4477
Manufacturer :6133390
EAN:4010886613337

Product details : GEDORE 11MM 1/2 DRIVESOCKET D 19 11
Socket 1/2" 11 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 57 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 11 mm |
| Length | 38 mm |
| Finishing | chromed |
| Weight | 57 g |
Show UNSPSC/ECL@SS
£ 7.04 excl. VAT
/ Each
£ 8.45 incl. VAT
- Delivery usually within ( 8 ) days
