References

Product details : INGERSOLL RAND 1211MAX-D3 3/8IN HIGH-SPEED AIR RATCHET
Run off and run down in record time with the new 1211MAX Series High Speed Ratchet. Available in 3/8” or 1/2” drive models, each with a flawless form that fits in tight spaces, the 1211MAX is a workshop workhorse, delivering a free speed of 625 RPMs while unloading 80ft-lb of nut busting torque with the help of a reactionless impact mechanism.
Strengths
SPEED: Making rate just became a whole lot easier. At 625 RPMs, the 1211MAX is up to 2x faster than other powered ratchets or hand tools and 3x faster than its previous generation.
• High Speed 625 RPM Free Speed lets you get more done, faster
• Improved impact mechanism with advanced ratcheting system increases productivity
• Compact, straight-line form conveniently fits into tight spaces for enhanced accessibility
• Extreme speed meets extreme versatility––this one wrench can be used for multiple jobs, all the
way from bolt-on to run off
TORQUE: The 1211MAX heightens tightening with an innovative twin hammer mechanism that delivers
a ferocious 80 ft-lbs. of torque from reactionless impact components.
• Unique twin hammer mechanism allows for safer, reliable operation in high torque applications
• True ratchet mechanism delivers powerful manual break-loose ability and final tighten capabilities
• Protects users even in maximum torque scenarios
• Components allow for extreme output with minimal effort
ENDURANCE: With its comfortable construction, premium components, and supreme serviceability, the
1211MAX comes with a low lifetime cost and inspiring ergonomics that keep it useful the whole way through.
• Shop-tested design provides a safer environment for workers and those around them
• Longer lasting, unique mechanisms were made possible by Ingersoll Rand’s legacy of innovation
• Contoured trigger activator allows for more intuitive use than traditional handle design, while preventing finger slippage from oil, grease, etc.
• Made to the highest Ingersoll Rand® measure, components are easily serviceable to extend tool life and value
Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Maximum torque | 89 N.m |
| Air consumption | 388 l/min |
- Usually arrives within 14 working days