BAHCO BP815 1/2IN IMPACT WRENCH 620NM
1/2" Impact Wrenches with Twin Hammer Mechanism 620 N.m
See technical informationReferences
Bahco:BP815
Rubix:113A5897
EAN:7314150134311


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Maximum torque | 825 N.m |
| Weight | 1.95 kg |
Product details : BAHCO BP815 1/2IN IMPACT WRENCH 620NM
Strengths
A lower weight impact wrench with a composite housing|Comfortable user friendley grip|Lower sound and vibration levels|Twin hammer mechanism consisting of very few parts|Resiliant to air pressure fluctuations|Easy to lubricate without distmantling the housing
Technical specifications
Attributes
| Logistic Weight | 2400 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Maximum torque | 825 N.m |
| Weight | 1.95 kg |
| Air consumption | 130 l/min |
Show UNSPSC/ECL@SS
£ 346.86 excl. VAT
/ Each
£ 416.23 incl. VAT
- Delivery usually within ( 14 ) days