BAHCO 7800DZ-13/16 SOCKET 1/2
1/2" Square Drive Sockets with Imperial Bi-Hex Profile
See technical informationSee documentsReferences
Bahco:7800DZ-13/16
Rubix:120A8128
EAN:7314151097523

Documents
Product details : BAHCO 7800DZ-13/16 SOCKET 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
1/2" Square Drive Sockets with Imperial Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 20.64 mm |
| Length | 38 mm |
| Square | 12.7 mm |
| Diameter (inch) | 13/16 '' |
| Finishing | polished |
| Weight | 92 g |
Show UNSPSC/ECL@SS
£ 8.22 excl. VAT
/ Each
£ 9.86 incl. VAT
- Delivery usually within ( 14 ) days
