BAHCO 7800DZ-7/8 SOCKET 1/2


1/2" Square Drive Sockets with Imperial Bi-Hex Profile

References
bahco:7800DZ-7/8
rubix:120A5251
ean:7314151097530
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length39 mm
See all Specifications

Product details : BAHCO 7800DZ-7/8 SOCKET 1/2


Sockets standard length, 1/2". Twelve point, metric. Not suitable for machine use. High-alloy quality steel. Polished high-gloss. Toothed. ISO 2725/1174. DIN 3124/3120.

Strengths

Less wear of the fastener thanks to Dynamic-Drive™ profile|Maximum load distribution and torque from the additional flank area|Knurled shank for finger turning of free running fasteners|Not suitable for use with power tools

Technical specifications


Attributes
Logistic Weight100 g
Square drive adapter1/2 ''
Length39 mm
FinishingPolished
Number of sides1
Weight99 g
Show UNSPSC/ECL@SS
£ 8.47 excl. VAT
/ Each
£ 10.16 incl. VAT
  • Usually arrives within 14 working days