BAHCO 6700SM-4 SOCKET 1/4
1/4" Square Drive Sockets with Metric Hex Profile and High Polished Finish
See technical informationReferences
Bahco:6700SM-4
Rubix:042483
EAN:7314151087944

Product details : BAHCO 6700SM-4 SOCKET 1/4
Socket wrenches, standard length, 1/4" connection. Hexagonal, metric. Not suitable for machine use. High-alloy quality steel. Polished high-gloss. Toothed. ISO 2725/1174. DIN 3124/3120. SB = individually packed in plastic suspension informative card.
Strengths
Less wear of fastener thanks to Dynamic-Drive™ profile|Maximum load distribution and torque from the additional flank area|Knurled shank for finger turning of free running fasteners|Not suitable for use with power tools
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Length | 24.7 mm |
| Finishing | polished |
| Weight | 9 g |
Show UNSPSC/ECL@SS
£ 5.42 excl. VAT
/ Each
£ 6.50 incl. VAT
- Delivery usually within ( 14 ) days
