ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 3MM
1//4" Bit Socket - Hex
See technical informationSee documentsReferences
Roebuck:4971571
Rubix:042837
Documents
Product details : ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 3MM
Manufactured from chrome vanadium steel.
Conforms to DIN3120 and ISO1174.
Conforms to DIN3120 and ISO1174.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 3 mm |
| Length | 36 mm |
Show UNSPSC/ECL@SS
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
- Usually arrives within 14 working days

