References
Bahco:SB7409TORX-T40
Rubix:401A5724
Manufacturer :SB7409TORX-T40
EAN:7314150241644




Technical specifications
| Square drive adapter | 3/8 (vierkantaansluiting) '' |
|---|---|
| Diameter | 19 mm |
| Length | 47 mm |
Product details : BAHCO SB7409TORX-T40 SOCKET DRIVER 3/8
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 3/8 (vierkantaansluiting) '' |
|---|---|
| Diameter | 19 mm |
| Length | 47 mm |
| Square | 9.5 mm |
| Diameter (inch) | 3/8 '' |
| Finishing | polished |
| Weight | 55 g |
Show UNSPSC/ECL@SS
£ 15.17 excl. VAT
/ Each
£ 18.20 incl. VAT
- Delivery usually within ( 14 ) days