1/4" Square Drive Sockets with Metric Hex Profile and High Polished Finish
Square drive adapter | 1/4 '' |
---|---|
Diameter | 12 mm |
Length | 24.7 mm |
Logistic Weight | 20 g |
---|---|
Square drive adapter | 1/4 '' |
Diameter | 12 mm |
Length | 24.7 mm |
Finishing | polished |
Usually arrives within 14 working days