References
Superseded Ref:4971568
Roebuck:880123
Rubix:226A8908
EAN:3660338335686
Product details : ROEBUCK 880123 1/4IN DRIVE HEX SOCKET DEEP 11MM
Standard : DIN 3124 / ISO 1174-1 / ISO 1711-1 / ISO 2725-1
1/4 deep sockets, matte finish, hexagonal.
1/4 deep sockets, matte finish, hexagonal.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 11 mm |
| Length | 49 mm |
Show UNSPSC/ECL@SS
£ 1.46 excl. VAT
/ Each
£ 1.75 incl. VAT
- In stock: Next day delivery

