FACOM 3/8 DRIVE SOCKET V THIN WALLS JB.11/16

JB- 3/8" 12-points inch-size sockets, thin walls

See technical information
References
Facom:JB.11/16
Rubix:152A7683
EAN:3148510291581
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter22 mm
Length32 mm
See all Specifications

Product details : FACOM 3/8 DRIVE SOCKET V THIN WALLS JB.11/16


JB- 3/8" 12-points inch-size sockets, thin walls
- OGV® Profile: more power and safety, protects the nut.
-compliant with aeronautical standards.
-Presentation: Bright chrome.

Technical specifications


Attributes
Logistic Weight58 g
Packaged dimensions (D x W x H)32x23x23 mm
Package weight58 g
Square drive adapter3/8 ''
Diameter22 mm
Length32 mm
Weight50 g
Show UNSPSC/ECL@SS
£ 9.30 excl. VAT
/ Each
£ 11.16 incl. VAT
  • Delivery usually within ( 14 ) days