STAHLWILLE 1/4 INCH DRIVE X 5.5MM SOCKET HEXAGON
40 series sockets
See technical informationSee documentsReferences
Stahlwille:01010055
Rubix:2018377
EAN:4018754000142



Documents
Product details : STAHLWILLE 1/4 INCH DRIVE X 5.5MM SOCKET HEXAGON
Metric Sizes: DIN 3124/ISO 2725-1, ASME B 107,5M E DIN EN 3709 (Test values), American sizes: ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E (test values), HPQ-high performance steel, chrome plated.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 5.5 mm |
| Length | 23 mm |
| Finishing | chromed |
| Weight | 9 g |
Show UNSPSC/ECL@SS
£ 5.84 excl. VAT
/ Each
£ 7.01 incl. VAT
- Usually arrives within 14 working days
