References
Roebuck:6494366
Rubix:244986
EAN:3660338393761
Documents
Product details : ROEBUCK IMPACT SOCKET 1 INCH DRIVE 60MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1 '' |
|---|---|
| Diameter | 60 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 84.19 excl. VAT
/ Each
£ 101.03 incl. VAT
- Usually arrives within 14 working days

