GEDORE DEEP SOCKET 1/4-7/16 20 L 7/16AF
Cap 6-side long inch size - 20 L (AF)
See technical informationReferences
Gedore:20 L 7/16AF
Rubix:114A3902
Manufacturer :6193530
EAN:4010886619353


Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 11.1125 mm |
| Length | 50 mm |
Product details : GEDORE DEEP SOCKET 1/4-7/16 20 L 7/16AF
Socket 1/4", long 7/16" Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Diameter | 11.1125 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 43 g |
Show UNSPSC/ECL@SS
£ 19.61 excl. VAT
/ Each
£ 23.53 incl. VAT
- Delivery usually within ( 8 ) days