Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE RED R61002714 27MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
GEDORE RED R61002714 27MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
Socket 1/2 hex
References
gedore red:
R61002714
rubix:
45038556
manufacturer :
3300319
ean:
4060833003193
Product details
Technical specifications
Product details : GEDORE RED R61002714 27MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.58
excl. VAT
/
Each
£
12.70
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
30-17 17MM HEXAGON SOCKET DEEP 3/8 DRV
ROEBUCK 880148 3/8IN DRIVE SOCKET BI-HEX19MM
FACOM SOCKET NK.26A
STAHLWILLE 03410056 1/2 INCH DRIVE X 1.1/4 SOCKET BI-HEX
ROEBUCK 1/2 INCHDRIVE 6 POINT 13MM DEEP SOCKET 880221
BAHCO 7800DM-25 SOCKET 1/2
FACOM K.1'7/8B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.7/8 A/F
BRITOOL EXPERT 3/4 6 POINT IMPACT SOCKET 22MM E041104
BAHCO 9500SM-50 SOCKET HEXAGON 1IN
KNIPEX 984716 HEXAGON SOCKET WRENCHES 1/2 55MM
GEDORE 24MM3/4DRIMPSKT K 32 24
GEDORE K21L46 1INDRIVE X 46MM DEEP IMPACT SOCKET
GEDORE RED R61001214 12MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM K.1'13/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.13/16 A/F
ROEBUCK 880244 1/4IN DRIVE HEX /6 POINT9/16IN IN A/F SOCKETS