1-row cylindrical roller bearings
Inner diameter | 50 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 134x134x35 mm |
---|---|
Logistic Weight | 2000 g |
Inner diameter | 50 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU400 |
Cage | Steel |
Reference speed | 5700 rpm |
Limit speed | 6800 rpm |
Basic static load, radial - C0r | 125000 N |
Basic dynamic load, radial - Cr | 130000 N |
Usually arrives within 14 working days