FAG NJ230-E-XL-M1 CYLINDRICAL ROLLER BEARING 192252020000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ230-E-XL-M1
Rubix:229A1453
Manufacturer :0192252020000
EAN:4012801381123

Product details : FAG NJ230-E-XL-M1 CYLINDRICAL ROLLER BEARING 192252020000
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 12000 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 2350 rpm |
| Basic static load, radial - C0r | 590000 N |
| Basic dynamic load, radial - Cr | 520000 N |
Show UNSPSC/ECL@SS
£ 739.97 excl. VAT
/ Each
£ 887.96 incl. VAT
- Delivery usually within ( 7 ) days
