References
FAG:N206-E-XL-TVP2
Rubix:158A0351
Manufacturer :0192172180000
EAN:4012801174855

Product details : FAG CYLIND ROLLR BEARING N206-E-XL-TVP2
Cylindrical roller bearing N2..-E-TVP, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N2
Technical specifications
Attributes
| Logistic Weight | 205 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Basic static load, radial - C0r | 37500 N |
| Basic dynamic load, radial - Cr | 46000 N |
Show UNSPSC/ECL@SS
£ 37.16 excl. VAT
/ Each
£ 44.59 incl. VAT
- In stock: Next day delivery
