GISS 7793094 GLOVE POLYESTER LINER WHITE SIZE 8
100% polyester handling gloves qs5022
See technical informationSee documentsReferences
GISS:7793094
Rubix:2580907
Manufacturer :QS5022-8




Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 0 |
Documents
Product details : GISS 7793094 GLOVE POLYESTER LINER WHITE SIZE 8
Minimal risks
Knitted gloves 100% polyester gauge 13.
Flock-free.
Has an excellent touch.
Colour:
white.
Pack of 12 pairs / Bag of 120 pairs / Box of 960 pairs Colour : White Lining : Polyester
Flock-free.
Has an excellent touch.
Colour:
white.
Pack of 12 pairs / Bag of 120 pairs / Box of 960 pairs Colour : White Lining : Polyester
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 0 |
| Main material | polyester |
| ESD | no |
| Usage environment | dry |
| Packaging | 12 |
| Material | 100% polyester |
| Length | 240 mm |
Show UNSPSC/ECL@SS
£ 0.52 excl. VAT
/ Each
£ 0.62 incl. VAT
- In stock: Next day delivery