SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 7/M


SHOWA SHO541 CUT PROTECTION LEVEL B GLOVES NO541 DYNEEMA GRIP

References
showa:SHO541/M
rubix:117A6692
ean:4901792040976
brand logo
brand logo

Product details : SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 7/M


Strengths

•Elasticated cuff
•Standard finish
•Without special treatment
•Anatomical shape
•Seamless knit
•A flexible, light glove providing effective protection against cuts and very resistant to abrasion
•PU palm protects from oils and abrasion while remaining elastic and breathable
•Breathable back of hand to reduce perspiration
•Minimal allergy risks
•Designed for easy movement and continuous wear
•No irritation by seams in contact with the skin
•Low-soil colour

Applications

Bodywork, electrical appliance assembly, precision mechanics, stamping

Technical specifications


Attributes
No attributes to display for this product
£ 12.53 excl. VAT
/ Each
£ 15.04 incl. VAT
  • Usually arrives within 14 working days