POLYCO 45-MAT TOUCH 1 PU GLOVES TS/F'TIPS 3131X BLK/WHT SIZE 8 PK1

Matrix® Touch 1

See technical informationSee documents

References

Polyco Healthline:45-MAT-8
Rubix:2573925
Manufacturer :452-MAT
brand logo
brand logo

Technical specifications

Size8
Coating of the glovespolyurethane
Abrasion resistance level3
See all Specifications

Documents

Product details : POLYCO 45-MAT TOUCH 1 PU GLOVES TS/F'TIPS 3131X BLK/WHT SIZE 8 PK1


Tactile touch sensitive fingertips enable the wearer to use touch screen machinery or portable touch screen devices with precision and without the need to remove the glove. Polyurethane palm coating is flexible and provides good mechanical protection. The seamless knitted liner which has been designed to be close fitting, is breathable and extremely comfortable. Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standard : EN388_3131X
brand logo

Technical specifications


Attributes
Size8
Coating of the glovespolyurethane
Abrasion resistance level3
Main materialtextile
Materialseamless knitted
Length182 mm
£ 2.39 excl. VAT
/ Each
£ 2.87 incl. VAT
  • In stock: Next day delivery

Size