SKYTEC SKY901 TRIGATA CUT B PROTECTION GLOVES BLUE 7/S
General Handling Gloves
See technical informationSee documentsReferences
Skytec:SKY901
Rubix:80349480
EAN:5060855888227




Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : SKYTEC SKY901 TRIGATA CUT B PROTECTION GLOVES BLUE 7/S
A palm-dipped, lightweight glove offering level B cut resistance (EN 388:2016). The thin PU coating allows a secure grip in dry and light oily handling conditions. Ideal for precision handling when protecting against cuts.
Strengths
•Secure grip in dry and light oily handling environments
Extremely hardwearing
Soft and breathable liner
Elasticated knitted wrist provides a secure and comfortable fit
Excellent dexterity
Extremely hardwearing
Soft and breathable liner
Elasticated knitted wrist provides a secure and comfortable fit
Excellent dexterity
Applications
Aerospace;Automotive;Construction;Engineering;Glass;Logistics;Manufacturing;Municipal services;Packaging;Utilities;Warehousing & distribution;Waste management
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | hppe |
| ESD | no |
| Packaging | 10 pairs bag;120 pairs case |
| Material | hppe/nylon;polyurethane |
Show UNSPSC/ECL@SS
£ 6.25 excl. VAT
/ Each
£ 7.50 incl. VAT
- In stock: Next day delivery