JALAS 1358 HEAVY DUTY HIGH CUT SHOE S3 SRC CI M AN HRO H EU46 UK11


1358 HEAVY DUTY

References
jalas:1358-46
rubix:214A5559
ean:6408487509506
brand logo
brand logo
Technical specifications
EU shoe size46

Product details : JALAS 1358 HEAVY DUTY HIGH CUT SHOE S3 SRC CI M AN HRO H EU46 UK11


A tough, water-repellent mid-cut safety boot featuring highest (S3) protection with unique BOA® Fit System. PU-coated leather and microfibre upper has excellent foot support and certified ankle impact protection. An oil and heat-resistant Vibram Arctic Grip outer sole gives steady feet in slippery conditions. JALAS® Composite Toe Cap, plasma-treated puncture protection and double impact protection zones in Poron® XRD®.
EN ISO 20345:2011 S3, HI, CI, AN, HRO, SRC

Technical specifications


Attributes
EU shoe size46
Show UNSPSC/ECL@SS
£ 179.66 excl. VAT
/ Each
£ 215.59 incl. VAT
  • Usually arrives within 14 working days