V12 V1250 TOMAHAWK VINTAGE WATERPROOF RIGGER BOOT
EU shoe size | 42 |
---|---|
Main material | Leather |
Water proof | Yes |
EU shoe size | 42 |
---|---|
Main material | Leather |
Water proof | Yes |
Weight | 1140 g |
Lining | Waterproof |
Colour | Other |
UK shoe size | 8 |
Material | Leather-Rubber |
Delivery usually within ( 3 ) days