Deep groove ball bearing NTN 16003, Outer diameter: 35 mm | Width: 8 mm | Inner diameter: 17 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationReferences
NTN:16003
Rubix:204A4231
EAN:4547359010091

Product details : NTN 16003 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x8 mm |
|---|---|
| Logistic Weight | 34 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Reference speed | 18000 rpm |
| Limit speed | 35000 rpm |
| Basic static load, radial - C0r | 3550 N |
| Basic dynamic load, radial - Cr | 7550 N |
Show UNSPSC/ECL@SS
£ 3.81 excl. VAT
/ Each
£ 4.57 incl. VAT
- Usually arrives within 14 working days
