Deep groove ball bearing FAG 6313-C-Z, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Ball bearing
See technical informationReferences
Superseded Ref:6313-Z
FAG:6313-C-Z
Rubix:244A4161
Manufacturer :0890385500000
EAN:4054369558968

Product details : FAG 6313-C-Z 0890385500000 DEEP GROOVE BALL BEARING
This Generation C deep groove ball bearing is an essential component in many industrial applications. This single-row ball bearing offers reliable performance and exceptional durability. Its high-quality design makes it an ideal choice for machines and equipment requiring smooth and precise linear motion.
Features:
This FAG deep groove ball bearing stands out for its robust construction and its ability to withstand both radial and axial loads. Its sheet steel cage ensures uniform ball distribution, thereby guaranteeing optimal operation under various working conditions. It features a metal flange that protects the product from external contaminants.
Maintenance:
This single-row ball bearing is factory-lubricated to minimize maintenance costs. To ensure optimal performance, it is recommended to periodically check the condition of the bearing.
Sealing:
This rigid bearing is equipped with a sealing deflector that protects the balls and cage from medium-sized contaminants such as debris or splashes.
Brand Information:
FAG is a renowned brand in the field of bearings and mechanical components. With recognized expertise and a long history of innovation, FAG is committed to providing high-quality products and reliable solutions to meet the needs of even the most demanding customers.
Features:
This FAG deep groove ball bearing stands out for its robust construction and its ability to withstand both radial and axial loads. Its sheet steel cage ensures uniform ball distribution, thereby guaranteeing optimal operation under various working conditions. It features a metal flange that protects the product from external contaminants.
Maintenance:
This single-row ball bearing is factory-lubricated to minimize maintenance costs. To ensure optimal performance, it is recommended to periodically check the condition of the bearing.
Sealing:
This rigid bearing is equipped with a sealing deflector that protects the balls and cage from medium-sized contaminants such as debris or splashes.
Brand Information:
FAG is a renowned brand in the field of bearings and mechanical components. With recognized expertise and a long history of innovation, FAG is committed to providing high-quality products and reliable solutions to meet the needs of even the most demanding customers.
Strengths
- Reliability: This deep-groove ball bearing offers excellent reliability, ensuring optimal performance in a variety of industrial applications.
- Durability: Thanks to its high-quality design, this bearing is built to last under a wide range of operating conditions.
- Ease of Installation: Its simple design allows for quick and easy installation, thereby reducing downtime.
- Metal Flange: It protects the product from medium-sized contaminants.
- Durability: Thanks to its high-quality design, this bearing is built to last under a wide range of operating conditions.
- Ease of Installation: Its simple design allows for quick and easy installation, thereby reducing downtime.
- Metal Flange: It protects the product from medium-sized contaminants.
Applications
This bearing is widely used in the automotive, heavy industry, agricultural machinery, and construction sectors. It is suitable for engines, transmissions, and many other applications requiring precise rotational movement.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 63..-c-z |
| Basic static load, radial - C0r | 60000 N |
| Basic dynamic load, radial - Cr | 101000 N |
Show UNSPSC/ECL@SS
£ 58.76 excl. VAT
/ Each
£ 70.51 incl. VAT
- Delivery usually within ( 7 ) days
