Deep groove ball bearing SKF 6000-2RSH/LT, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Rigid ball bearings
See technical informationReferences
SKF:6000-2RSH/LT
Rubix:103A1088
Manufacturer :163648
EAN:7316571839400





Product details : SKF RADIAL BALL BEARING 6000-2RSH/LT
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x26x26 mm |
|---|---|
| Logistic Weight | 18,5 g |
| Inner diameter | 10 mm |
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 7.03 excl. VAT
/ Each
£ 8.44 incl. VAT
- Usually arrives within 14 working days
