Deep groove ball bearing NTN 16028, Outer diameter: 210 mm | Width: 22 mm | Inner diameter: 140 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationReferences
NTN:16028
Rubix:204A4283
EAN:4547359258677



Product details : NTN 16028 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x210x22 mm |
|---|---|
| Logistic Weight | 2575 g |
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Reference speed | 3200 rpm |
| Limit speed | 5000 rpm |
| Basic static load, radial - C0r | 85000 N |
| Basic dynamic load, radial - Cr | 78 N |
Show UNSPSC/ECL@SS
£ 123.64 excl. VAT
/ Each
£ 148.37 incl. VAT
- Delivery usually within ( 3 ) days
