Deep groove ball bearing NTN 6216ZZ/5K, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm

NTN - Deep Groove Ball Bearing - 6216ZZ/5K

See technical information

References

NTN:6216ZZ/5K
Rubix:204A9885
EAN:4547359005042
brand logo

Technical specifications

Inner diameter80 mm
Outer diameter140 mm
Width26 mm
See all Specifications

Product details : NTN 6216ZZCM/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x140x26 mm
Logistic Weight1400 g
Inner diameter80 mm
Outer diameter140 mm
Width26 mm
Sealingtwo metal shields
Bearing Clearancecm
Series6200
Cagesteel
Basic static load, radial - C0r53000 N
Basic dynamic load, radial - Cr72500 N
Weight1.4 kg
£ 46.85 excl. VAT
/ Each
£ 56.22 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories