16000 Single Row Deep Groove Ball Bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 225x225x24 mm |
---|---|
Logistic Weight | 3070 g |
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 24 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 16000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 101000 N |
Usually arrives within 14 working days