Deep groove ball bearing FAG 6301-2Z-L069-C3, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm

Deep groove ball bearing

See technical information

References

FAG:6301-2Z-L069-C3
Rubix:274A6941
Manufacturer :0897553830030
EAN:4054369716184
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter37 mm
Width12 mm
See all Specifications

Product details : FAG 6301-2Z-L069-C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing 63..-2Z, single row, shields, steel sheet metal cage

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter37 mm
Width12 mm
Sealingtwo metal shields
Bearing Clearancec3
Series63..-2z
Reference speed20000 rpm
Limit speed24000 rpm
Basic static load, radial - C0r4200 N
Basic dynamic load, radial - Cr10300 N
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories